- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 0.188 in Inner Diameter
- 1/4 in Male Pipe Size
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| M | 0.88 in |
| Tube OD | 1/4 in |
| D1 | 0.312 in |
| Male Pipe Size | 1/4 in |
| End Size | 1/4 NPT(m), 1/4 SAE(m) |
| Length | 0.990 in |
| No. of Ends | 2 |
| Tube O.D. | 1/4 in |
| Height | 0.880 in |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Material | CA360 Brass |
| Type | SAE 45° Flare |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| Tube Outside Diameter | 1/4 in |
| Style | 90° Male Elbow |
| N | 0.94 in |
| SAE Reference No. | 010202 |
| End Types | SAE 45° Flare & NPT |
| Weight | 0.105 LB |
| EAN or UPC | 639789259493 |

