- 90° Male Elbow Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.281 in Inner Diameter
- 1/4 in Male Pipe Size
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Inspect hoses frequently and replace as required
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Tube O.D. | 3/8 in |
| Length | 1.060 in |
| Fitting Description | 90° Male Elbow |
| M | 0.97 in |
| Male Pipe Size | 1/4 in |
| Material | CA360 Brass |
| N | 1.06 in |
| End Size | 1/4 NPT(m), 3/8 SAE(m) |
| D1 | 0.312 in |
| Tube OD | 3/8 in |
| No. of Ends | 2 |
| End Types | SAE 45° Flare & NPT |
| Height | 0.970 in |
| Tube Outside Diameter | 3/8 in |
| Type | SAE 45° Flare |
| Fitting Angle | 90° |
| Style | 90° Male Elbow |
| SAE Reference No. | 010202 |
| Weight | 0.086 LB |
| EAN or UPC | 639789259509 |

