- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.17 in Overall Length
| End Type 1 | BSPP |
| Hole Dia. | 0.56 in |
| Hex Size 1 | 32 mm |
| Overall Length | 4.17 in |
| Series | 4S Series |
| H | 2.24 in |
| Material | Carbon Steel |
| Rigid/Swivel | Swivel |
| Hose Dash Size | 12 |
| End Connection Size Code | 12 |
| Thread Size | G 3/4 |
| E Dia. | 0.56 in, 14.2 mm |
| Hose Size | -12 |
| D | 2.74 in |
| A | 4.17 in |
| Fitting Angle | 90° |
| Tube O.D. | 3/4 in |
| Hose Size DN | 19 |
| Hose Cut-Off Factor | 2.74 in |
| Hose I.D. | 3/4 in |
| Finish | Dura-Kote |
| Height | 2.240 in |
| End Type 2 | Line/Hose/Tube |
| Weight | 1.05 LB |

