- Crimp Fitting
- 60° Fitting Angle
- 5.38 in Overall Length
| Hose Cut-Off Factor | 3.96 in |
| Hole Dia. | 0.56 in |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Series | 4S Series |
| End Type 1 | Flanged |
| End Connection Size Code | 12 |
| Hose Dash Size | 12 |
| Overall Length | 5.38 in |
| Height | 1.670 in |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | 60° |
| Weight | 1.11 LB |

