- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.79 in Overall Length
| End Type 2 | Line/Hose/Tube |
| Hose Size DN | 25 |
| E Dia. | 0.56 in, 14.2 mm |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 2.23 in |
| Hose Dash Size | 16 |
| Fitting Angle | Straight |
| Hose I.D. | 1 in |
| Overall Length | 3.79 in |
| End Connection Size Code | 12 |
| Series | 4S Series |
| End Type 1 | Flanged |
| Material | Carbon Steel |
| Flange Type | Code 62 |
| Hole Dia. | 0.56 in |
| Weight | 1.079 LB |
| EAN or UPC | 678146153548 |

