- Crimp Fitting
- 45° Fitting Angle
- 1 in Hose Inside Diameter
- 4.6 in Overall Length
| Flange Type | Code 62 |
| Height | 1.060 in |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| Overall Length | 4.6 in |
| End Type 2 | Line/Hose/Tube |
| E Dia. | 0.59 in, 15.1 mm |
| Hose Cut-Off Factor | 3.04 in |
| Series | 4S Series |
| Hole Dia. | 0.59 in |
| End Type 1 | Flanged |
| Fitting Angle | 45° |
| Hose Size DN | 25 |
| Hose Dash Size | 16 |
| Hose I.D. | 1 in |
| End Connection Size Code | 12 |
| Weight | 1.251 LB |
| EAN or UPC | 678146153555 |

