- Crimp Fitting
- 30° Fitting Angle
- 5.58 in Overall Length
| Series | 4S Series |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| End Connection Size Code | 16 |
| Height | 0.850 in |
| End Type 1 | Flanged |
| Hose Dash Size | 16 |
| Overall Length | 5.58 in |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 4.02 in |
| Fitting Angle | 30° |
| Hole Dia. | 0.76 in |
| Weight | 1.6 LB |

