- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Hose Inside Diameter
- 5.04 in Overall Length
| Overall Length | 5.04 in |
| Finish | Dura-Kote |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 3.61 in |
| Material | Carbon Steel |
| Hose Size DN | 19 |
| Series | 4S Series |
| Flange Type | Code 62 |
| Hose Dash Size | 12 |
| Fitting Angle | 45° |
| Hose I.D. | 3/4 in |
| Height | 1.260 in |
| End Type 1 | Flanged |
| Hole Dia. | 0.56 in |
| End Connection Size Code | 16 |
| E Dia. | 0.56 in, 14.2 mm |
| Weight | 1.3 LB |

