- Crimp Fitting
- 22.5° Fitting Angle
- 5.51 in Overall Length
| Hose Dash Size | 16 |
| Height | 0.530 in |
| E Dia. | 0.76 in, 19.2 mm |
| End Type 1 | Flanged |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 3.94 in |
| Overall Length | 5.51 in |
| Finish | Dura-Kote |
| Hole Dia. | 0.76 in |
| Fitting Angle | 22.5° |
| End Connection Size Code | 16 |
| Hose Size DN | 25 |
| Flange Type | Code 62 |
| Material | Carbon Steel |
| Series | 4S Series |
| Weight | 1.501 LB |
| EAN or UPC | 678146153616 |

