- Crimp Fitting
- 90° Fitting Angle
- 4.96 in Overall Length
features
- DURA-SEAL™ technology: class "0" cool down leakage
- DURA-KOTE™ plating gives superior corrosion resistance
- MatchMate™ spiral hose/fitting identification program
- One-piece forged nipple design
- optimal vibration and stress performance
- Captive thread nut eliminates risk of over-torque
| Compatible Tube O.D. | 1 |
| Operating Pressure | 5000 psi |
| H | 2.80 in |
| Hose Size DN | 25 |
| Hose Cut-Off Factor | 3.39 in |
| Fitting Angle | 90° |
| End Connection Size Code | 16 |
| Compatible Hose I.D. | 1 |
| Finish | Dura-Kote |
| End Size | -16 |
| Overall Length | 4.96 in |
| Hole Dia. | 0.76 in |
| D | 3.39 in |
| Compatible Hose | EC525-12,-16,-20, GH493-12,-16,-20, FC636-12,-16,-20, FC736-12,-16,-20, FC500-12,-16, FC273-12,-16, FC273B-12,-16, GH506-12,-16,-20, GH755-12, -16, FC254-12,16,-20, EC810-12,-16, EC600-12 |
| E Dia. | 0.76 in, 19.2 mm |
| A | 4.96 in |
| End Types | Hose Crimp & Split Flange |
| End Type 2 | Line/Hose/Tube |
| No. of Ends | 2 |
| Insertion Length | 1.57 in |
| Hose Dash Size | 16 |
| Fitting Type | Split Flange 90° Elbow (SAE Code 61) |
| Flange Type | Code 61 |
| End Type 1 | Flanged |
| Material | Carbon Steel |
| Hose Size | -16 |
| Height | 2.800 in |
| Series | 4S Series |
| Hose I.D. | .76 in |
| Flange Size | -16 |
| Flange Head Size | 1.75 in |
| Weight | 1.6 LB |

