- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.41 in Overall Length
| Hose Cut-Off Factor | 1.98 in |
| Rigid/Swivel | Swivel |
| Hole Dia. | 0.56 in |
| Hose I.D. | 3/4 in |
| End Type 1 | Metric |
| E Dia. | 0.56 in, 14.2 mm |
| Tube O.D. | 1 1/4 in |
| Fitting Angle | Straight |
| End Type 2 | Line/Hose/Tube |
| End Connection Size Code | 20 |
| Hex Size 1 | 46 mm |
| Hose Size DN | 19 |
| Hose Dash Size | 12 |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| Overall Length | 3.41 in |
| Thread Size | M36X2 |
| Series | 4S Series |
| Weight | 1.16 LB |

