- Crimp Fitting
- 45° Fitting Angle
- 1 in Hose Inside Diameter
- 5.91 in Overall Length
| Overall Length | 5.91 in |
| Height | 1.540 in |
| End Connection Size Code | 20 |
| Series | 4S Series |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | 45° |
| Flange Type | Code 62 |
| Hose I.D. | 1 in |
| Hose Size DN | 25 |
| Hose Dash Size | 16 |
| E Dia. | 0.76 in, 19.2 mm |
| End Type 1 | Flanged |
| Material | Carbon Steel |
| Hole Dia. | 0.76 in |
| Hose Cut-Off Factor | 4.35 in |
| Finish | Dura-Kote |
| Weight | 2.1 LB |

