- Crimp Fitting
- 90° Fitting Angle
- 1 in Hose Inside Diameter
- 5.72 in Overall Length
| Hose Cut-Off Factor | 4.15 in |
| E Dia. | 0.76 in, 19.2 mm |
| End Type 1 | Flanged |
| Hole Dia. | 0.76 in |
| Finish | Dura-Kote |
| Fitting Angle | 90° |
| Hose Size DN | 25 |
| End Type 2 | Line/Hose/Tube |
| Height | 3 1/2 in |
| Hose I.D. | 1 in |
| Material | Carbon Steel |
| Series | 4S Series |
| End Connection Size Code | 20 |
| Overall Length | 5.72 in |
| Flange Type | Code 62 |
| Hose Dash Size | 16 |
| Weight | 2.5 LB |

