- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.97 in Overall Length
| Series | 4S Series |
| Hole Dia. | 0.76 in |
| D | 2.41 in |
| Overall Length | 3.97 in |
| Hose Dash Size | 16 |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Hose Size DN | 25 |
| Hose Cut-Off Factor | 2.41 in |
| End Type 2 | Line/Hose/Tube |
| Hose Size | -16 |
| Finish | Dura-Kote |
| End Connection Size Code | 20 |
| E Dia. | 0.76 in, 19.2 mm |
| Flange Type | Code 61 |
| A | 3.97 in |
| End Type 1 | Flanged |
| Hose I.D. | 1 in |
| Weight | 1.3 LB |

