- Crimp Fitting
- 67.5° Fitting Angle
- 7.55 in Overall Length
| Overall Length | 7.55 in |
| Material | Carbon Steel |
| Flange Size | -20 |
| End Connection Size Code | 20 |
| Height | 2.540 in |
| E Dia. | 0.99 in, 25.2 mm |
| Hose Size | -20 |
| End Type 1 | Flanged |
| Finish | Dura-Kote |
| Hole Dia. | 0.99 in |
| Hose Size DN | 31 |
| Fitting Angle | 67.5° |
| Series | 4S Series |
| Hose Dash Size | 20 |
| Hose Cut-Off Factor | 5.39 in |
| H | 2.54 in |
| Flange Type | Code 61 |
| End Type 2 | Line/Hose/Tube |
| A | 7.55 in |
| D | 5.39 in |
| Flange Head Size | 2 in |
| Weight | 2.0 LB |

