- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.37 in Overall Length
| Finish | Dura-Kote |
| Hex Size 2 | 50 mm |
| Hose Cut-Off Factor | 1.19 in |
| E Dia. | 0.99 in, 25.2 mm |
| Hose Size DN | 31 |
| Overall Length | 3.37 in |
| Rigid/Swivel | Swivel |
| End Connection Size Code | 20 |
| Hose I.D. | 1 1/4 in |
| Hole Dia. | 0.99 in |
| Series | 4S Series |
| End Type 1 | BSPP |
| Tube O.D. | 1 1/4 in |
| Material | Carbon Steel |
| Hose Dash Size | 20 |
| Thread Size | G1-1/4 |
| Hex Size 1 | 1 13/16 in |
| Fitting Angle | Straight |
| End Type 2 | Line/Hose/Tube |
| Weight | 2.0 LB |

