- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 7.01 in Overall Length
| Material | Carbon Steel |
| Overall Length | 7.01 in |
| Series | 4S Series |
| Flange Type | Code 62 |
| Hose I.D. | 1 1/4 in |
| Hose Size DN | 31 |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 4.84 in |
| Hose Dash Size | 20 |
| Fitting Angle | 90° |
| End Type 1 | Flanged |
| E Dia. | 0.99 in, 25.2 mm |
| End Connection Size Code | 24 |
| Height | 4.090 in |
| Finish | Dura-Kote |
| Hole Dia. | 0.99 in |
| Weight | 2.0 LB |

