- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 4.2 in Overall Length
| Hose I.D. | 1 1/4 in |
| D | 2.03 in |
| Hose Dash Size | 20 |
| Flange Type | Code 61 |
| Series | 4S Series |
| Material | Carbon Steel |
| End Type 1 | Flanged |
| Hose Size | -20 |
| Hose Size DN | 31 |
| A | 4.20 in |
| Hole Dia. | 0.99 in |
| Finish | Dura-Kote |
| E Dia. | 0.99 in, 25.2 mm |
| Hose Cut-Off Factor | 2.03 in |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Overall Length | 4.2 in |
| End Connection Size Code | 24 |
| Weight | 2.0 LB |

