- Crimp Fitting
- 45° Fitting Angle
- 8.44 in Overall Length
| Compatible Hose I.D. | 2 |
| Height | 1.770 in |
| A | 8.44 in |
| Hose Size DN | 38 |
| End Type 1 | Flanged |
| Flange Type | Code 61 |
| Finish | Dura-Kote |
| Hose Size | -24 |
| H | 1.77 in |
| Hose Cut-Off Factor | 5.37 in |
| Material | Carbon Steel |
| Series | 4S Series |
| Fitting Angle | 45° |
| End Connection Size Code | 24 |
| Flange Size | -24 |
| D | 5.37 in |
| Hole Dia. | 1.22 in |
| Overall Length | 8.44 in |
| E Dia. | 1.22 in, 31.1 mm |
| Compatible Tube O.D. | 2 |
| End Type 2 | Line/Hose/Tube |
| Hose Dash Size | 24 |
| Flange Head Size | 2.37 in |
| Weight | 4.185 LB |
| EAN or UPC | 815628022354 |

