- Crimp Fitting
- Straight Fitting Angle
- 1 9/16 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.59 in Overall Length
| End Type 1 | Metric |
| Fitting Angle | Straight |
| Finish | Dura-Kote |
| Compatible Hose I.D. | 1 |
| Tube O.D. | 1 9/16 in |
| Style | Crimp |
| End Gender 1 | Female |
| Thread Size | M42X2 |
| Compatible Tube O.D. | 1 |
| Rigid/Swivel | Swivel |
| Hose I.D. | 1 in |
| Hose Dash Size | 16 |
| Series | 4S Series |
| Material | Carbon Steel |
| Overall Length | 3.59 in |
| End Type 2 | Line/Hose/Tube |
| End Connection Size Code | 25 |
| Hole Dia. | 0.76 in |
| E Dia. | 0.76 in, 19.2 mm |
| Hose Size DN | 25 |
| Hose Cut-Off Factor | 2.02 in |
| Hex Size 1 | 1.968 in |
| Weight | 1.55 LB |

