- Crimp Fitting
- Straight Fitting Angle
- 25 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.3 in Overall Length
| Series | 4S Series |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 46 mm |
| Hose Cut-Off Factor | 1.73 in |
| Tube O.D. | 25.000 mm |
| End Connection Size Code | 25 |
| Hose Dash Size | 16 |
| Fitting Angle | Straight |
| Thread Size | M42X2 |
| Material | Carbon Steel |
| End Type 1 | Metric |
| Hole Dia. | 0.75 in |
| Hose I.D. | 1 in |
| Finish | Dura-Kote |
| Overall Length | 3.3 in |
| Weight | 1.0 LB |

