- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.1 in Overall Length
| Hose I.D. | 1 in |
| Rigid/Swivel | Swivel |
| Hose Size DN | 25 |
| Hose Cut-Off Factor | 1.54 in |
| Hex Size 1 | 1.625 in |
| Hole Dia. | 0.61 in |
| Terminal End Dash Size | -12 |
| E Dia. | 0.61 in, 15.5 mm |
| Thread Size | 1 1/16-12 |
| D | 1.54 in |
| End Connection Size Code | 12 |
| Series | 4S Series |
| Hex Size 2 | 1.25 in |
| End Gender 1 | Female |
| Hose Dash Size | 16 |
| Finish | Dura-Kote |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Tube O.D. | 3/4 in |
| Fitting Angle | Straight |
| Overall Length | 3.1 in |
| A | 3.10 in |
| Hose Size | -16 |
| End Type 1 | JIC 37 |
| Weight | 1.0 LB |

