- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.05 in Overall Length
features
- DURA-SEAL™ technology: class "0" cool down leakage
- DURA-KOTE™ plating gives superior corrosion resistance
- MatchMate™ spiral hose/fitting identification program
- One-piece forged nipple design
- optimal vibration and stress performance
- Captive thread nut eliminates risk of over-torque
| Fitting Type | ORS Female Swivel Straight |
| Hose Dash Size | 12 |
| Compatible Tube O.D. | 0.75 |
| Compatible Hose | EC525-12,-16,-20, GH493-12,-16,-20, FC636-12,-16,-20, FC736-12,-16,-20, FC500-12,-16, FC273-12,-16, FC273B-12,-16, GH506-12,-16,-20, GH755-12, -16, FC254-12,16,-20, EC810-12,-16, EC600-12 |
| End Type 2 | Line/Hose/Tube |
| Terminal End Dash Size | -12 |
| Thread Size | 1 3/16-12 |
| End Connection Size Code | 12 |
| Tube O.D. | 3/4 in |
| Rigid/Swivel | Swivel |
| E Dia. | 0.56 in, 14.2 mm |
| D | 1.62 in |
| No. of Ends | 2 |
| Hose Cut-Off Factor | 1.62 in |
| Hole Dia. | 0.56 in |
| End Type 1 | AN |
| Item Type | Fitting Assembly |
| Finish | Dura-Kote |
| End Size | -12 |
| Series | 4S Series |
| Hex Size 2 | 1.375 in |
| Hex Size | 1 1/4 in |
| A | 3.05 in |
| Operating Pressure | 6000 psi |
| Fitting Angle | Straight |
| Insertion Length | 1.43 in |
| Hose Size DN | 19 |
| Temperature Range [Min] | -40 °F |
| Compatible Hose I.D. | 0.75 |
| Overall Length | 3.05 in |
| Hose Size | -12 |
| Temperature Range [Max] | 260 °F |
| End Types | Hose Crimp & ORS Female Swivel |
| Hex Size 1 | 1.187 in |
| Hose I.D. | 3/4 in |
| Material | Carbon Steel |
| End Gender 1 | Female |
| Weight | 0.8 LB |

