- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.38 in Overall Length
| End Type 1 | NPTF |
| End Gender 1 | Male |
| Hole Dia. | 0.56 in |
| Series | 4S Series |
| Fitting Angle | Straight |
| Tube O.D. | 3/4 in |
| A | 3.38 in |
| Hose Dash Size | 12 |
| Material | Carbon Steel |
| Thread Size | 3/4-14 |
| E Dia. | 0.56 in, 14.2 mm |
| Terminal End Dash Size | -12 |
| Hex Size 1 | 0.875 in |
| Hose Cut-Off Factor | 1.9 in |
| Compatible Tube O.D. | 0.5 |
| Hose Size DN | 19 |
| D | 1.95 in |
| Finish | Dura-Kote |
| End Connection Size Code | 12 |
| Overall Length | 3.38 in |
| End Type 2 | Line/Hose/Tube |
| Hose I.D. | 3/4 in |
| Item Type | Fitting Assembly |
| Hose Size | -12 |
| Weight | 0.69 LB |

