- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.33 in Overall Length
| A | 4.33 in |
| Series | 4S Series |
| Tube O.D. | 1 in |
| E Dia. | 0.56 in, 14.2 mm |
| Thread Size | 1 5/16-12 |
| Hose Size DN | 19 |
| Height | 2.800 in |
| End Type 1 | JIC 37 |
| Hose Size | -12 |
| End Connection Size Code | 16 |
| D | 2.91 in |
| Hose Dash Size | 12 |
| Finish | Dura-Kote |
| Overall Length | 4.33 in |
| H | 2.80 in |
| Rigid/Swivel | Swivel |
| Hex Size 1 | 1.5 in |
| Hose I.D. | 3/4 in |
| End Type 2 | Line/Hose/Tube |
| Terminal End Dash Size | -16 |
| Material | Carbon Steel |
| Hole Dia. | 0.56 in |
| Hose Cut-Off Factor | 2.91 in |
| End Gender 1 | Female |
| Fitting Angle | 90° |
| Weight | 1.3 LB |

