- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.22 in Overall Length
features
- DURA-SEAL™ technology: class "0" cool down leakage
- DURA-KOTE™ plating gives superior corrosion resistance
- MatchMate™ spiral hose/fitting identification program
- One-piece forged nipple design
- optimal vibration and stress performance
- Captive thread nut eliminates risk of over-torque
| Operating Pressure | 5000 psi |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Hex Size 1 | 2 in |
| Overall Length | 5.22 in |
| Rigid/Swivel | Swivel |
| Material | Carbon Steel |
| End Size | -20 |
| End Types | Hose Crimp & JIC 37° Female Swivel |
| Fitting Angle | 90° |
| Tube O.D. | 1 1/4 in |
| Finish | Dura-Kote |
| E Dia. | 0.99 in, 25.2 mm |
| Hose Dash Size | 20 |
| A | 5.22 in |
| Compatible Hose | EC525-12,-16,-20, GH493-12,-16,-20, FC636-12,-16,-20, FC736-12,-16,-20, FC500-12,-16, FC273-12,-16, FC273B-12,-16, GH506-12,-16,-20, GH755-12, -16, FC254-12,16,-20, EC810-12,-16, EC600-12 |
| End Type 1 | JIC 37 |
| Series | 4S Series |
| Fitting Type | JIC 37° Female Swivel 90° Elbow |
| Hose Size DN | 31 |
| No. of Ends | 2 |
| Thread Size | 1 5/8-12 |
| H | 3.07 in |
| D | 3.05 in |
| Hex Size | 2 in |
| End Connection Size Code | 20 |
| Hose Cut-Off Factor | 3.05 in |
| Height | 3.070 in |
| Hose I.D. | 1 1/4 in |
| Hole Dia. | 0.99 in |
| Terminal End Dash Size | -20 |
| Hose Size | -20 |
| Weight | 1.0 LB |

