- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.71 in Overall Length
| Terminal End Dash Size | -20 |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Tube O.D. | 1 1/4 in |
| E Dia. | 0.99 in, 25.2 mm |
| Hose Size | -20 |
| Overall Length | 4.71 in |
| A | 4.71 in |
| Hose I.D. | 1 1/4 in |
| Hex Size 1 | 1.687 in |
| Hose Dash Size | 20 |
| Fitting Angle | Straight |
| Hose Size DN | 31 |
| D | 2.54 in |
| Hose Cut-Off Factor | 2.54 in |
| End Type 1 | MPT |
| Series | 4S Series |
| Finish | Dura-Kote |
| Thread Size | 1 1/4-11 1/2 |
| Hole Dia. | 0.99 in |
| End Connection Size Code | 20 |
| Weight | 1.95 LB |

