- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 5.64 in Overall Length
| Hose Cut-Off Factor | 2.57 in |
| End Type 1 | NPTF |
| Hose Size | -24 |
| Tube O.D. | 1 1/2 in |
| D | 2.57 in |
| Overall Length | 5.64 in |
| Hex Size 1 | 2 in |
| Fitting Angle | Straight |
| Thread Size | 1 1/2-11 1/2 |
| Material | Carbon Steel |
| Hose Dash Size | 24 |
| Hose Size DN | 38 |
| End Type 2 | Line/Hose/Tube |
| Hose I.D. | 1 1/2 in |
| Hole Dia. | 1.22 in |
| Compatible Tube O.D. | 2 |
| Finish | Dura-Kote |
| Terminal End Dash Size | -24 |
| A | 5.64 in |
| E Dia. | 1.22 in, 31.1 mm |
| Series | 4S Series |
| Compatible Hose I.D. | 2 |
| End Connection Size Code | 24 |
| Weight | 3.098 LB |
| EAN or UPC | 815628022828 |

