- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 5.91 in Overall Length
| Hex Size 1 | 2.5 in |
| Finish | Dura-Kote |
| End Connection Size Code | 32 |
| End Type 2 | Line/Hose/Tube |
| D | 2.84 in |
| A | 5.91 in |
| Terminal End Dash Size | -32 |
| Material | Carbon Steel |
| Compatible Tube O.D. | 2 |
| End Type 1 | NPTF |
| Series | 4S Series |
| E Dia. | 1.66 in, 42.1 mm |
| Tube O.D. | 2 in |
| Hose Size DN | 51 |
| Hose I.D. | 2 in |
| Hose Dash Size | 32 |
| Compatible Hose I.D. | 2 |
| Overall Length | 5.91 in |
| Hose Cut-Off Factor | 2.84 in |
| Hole Dia. | 1.66 in |
| Thread Size | 2-11 1/2 |
| Hose Size | -32 |
| Fitting Angle | Straight |
| Weight | 4.649 LB |
| EAN or UPC | 815628022859 |

