- Union Elbow for 5/16" O.D. Tubing
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
| End Types | Inverted |
| Overall Length | 0.86 in |
| Fitting Angle | 90° |
| SAE Reference No. | 040201 |
| End Size | 5/16 Inverted (f) |
| No. of Ends | 2 |
| Tube O.D. | 5/16 in |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Fitting Description | Union Elbow |
| Fitting Type | Elbow |
| Material | CA360 Brass |
| X | 0.59 psi |
| Weight | 0.074 LB |
| EAN or UPC | 639789318992 |

