- Female Elbow for 1/2" O.D. Tubing to 1/2" Female Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| No. of Ends | 2 |
| Material | CA360 Brass |
| Fitting Angle | 90° |
| M | 1.38 in |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Female Pipe Size | 1/2 in |
| Tube O.D. | 1/2 in |
| End Types | SAE 45° Flare & NPT |
| SAE Reference No. | 010203 |
| N | 0.94 in |
| Fitting Description | 90° Female Elbow |
| End Size | 1/2 NPT(f), 1/2 SAE(m) |
| Weight | 0.265 LB |

