- Nut 3 Piece for use w/ 1/4" O.D. Tube
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| No. of Ends | 1 |
| Tube O.D. | 1/4 in |
| Overall Length | 0.62 in |
| Hex Size | 9/16 in |
| Fitting Type | Nut |
| SAE Reference No. | 070110 |
| End Types 2 | JIC 37° |
| I.D. | 0.306 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Fitting Angle | Straight |
| End Types | JIC 37° |
| End Size | 1/4 JIC(f) |
| Material | Stainless Steel |
| Fitting Description | Nut Three Piece |
| Weight | 0.025 LB |
| EAN or UPC | 725975046517 |

