- Spring Lock
applications
- Steel brake lines
| No. of Ends | N/A |
| Fitting Description | Spring Lock |
| End Size | N/A |
| Inv Seat | CLIP OR SPRING LOCK |
| Fitting Angle | Straight |
| End Types | N/A |
| Weight | 0.022 LB |
| EAN or UPC | 725975046869 |
| No. of Ends | N/A |
| Fitting Description | Spring Lock |
| End Size | N/A |
| Inv Seat | CLIP OR SPRING LOCK |
| Fitting Angle | Straight |
| End Types | N/A |
| Weight | 0.022 LB |
| EAN or UPC | 725975046869 |