- Female Connector w/ 1/4" Male 37° JIC & 1/4" Female Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Temperature Range [Min] | -65 °F |
| End Size | 1/4 JIC(m), 1/4 NPT(f) |
| SAE Reference No. | 070103 |
| Hex Size | 3/4 in |
| End Types 2 | JIC 37°, NPT |
| Plating | Zinc |
| Tube O.D. | 1/4 in |
| Female Pipe Size | 1/4 in |
| Overall Length | 1.39 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Fitting Angle | Straight |
| End Types | JIC 37° & NPT |
| Fitting Type | Adapter |
| Material | Stainless Steel |
| No. of Ends | 2 |
| Temperature Range [Max] | 400 °F |
| Fitting Description | Female Connector |
| I.D. | 0.172 in |
| Weight | 0.1 LB |
| EAN or UPC | 725975047217 |

