- Large Hex Union w/ 1/4" Male 37° JIC & 1/4" Male 37° JIC
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| No. of Ends | 2 |
| I.D. | 0.172 in |
| Material | Stainless Steel |
| Tube O.D. 2 | 1/4 in |
| Fitting Description | Large Hex Union |
| Overall Length | 1.37 in |
| End Types | JIC 37° |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070119 |
| Fitting Type | Adapter |
| Hex Size | 11/16 in |
| End Size | 1/4 JIC(m) |
| Fitting Angle | Straight |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Tube O.D. 1 | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 725975047415 |

