- 90° Female Elbow w/ 1/4" Male 37° JIC & 1/4" Female Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Fitting Type | Elbow |
| Temperature Range [Min] | -65 °F |
| Tube O.D. | 1/4 in |
| I.D. | 0.172 in |
| No. of Ends | 2 |
| N | 0.88 in |
| Female Pipe Size | 1/4 in |
| Material | Stainless Steel |
| End Types 2 | JIC 37°, NPT |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Types | JIC 37° & NPT |
| End Size | 1/4 JIC(m), 1/4 NPT(f) |
| Fitting Description | 90° Female Elbow |
| Fitting Angle | 90° |
| Across Wrench Flats | 3/4 in |
| SAE Reference No. | 070203 |
| Plating | Zinc |
| M | 1.14 in |
| Temperature Range [Max] | 400 °F |
| Weight | 0.16 LB |
| EAN or UPC | 725975048047 |

