- 90° Male Elbow Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 0.407 in Inner Diameter
- 3/8 in Male Pipe Size
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| End Size | 3/8 NPT(m), 1/2 SAE(m) |
| End Types | SAE 45° Flare & NPT |
| Tube O.D. | 1/2 in |
| No. of Ends | 2 |
| M | 1.06 in |
| Fitting Description | 45° Male Elbow |
| Fitting Angle | 45° |
| Male Pipe Size | 3/8 in |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Type | SAE 45° Flare |
| Style | 45° Male Elbow |
| N | 0.95 in |
| SAE Reference No. | 010302 |
| Tube OD | 1/2 in |
| Height | 1.060 in |
| Material | CA360 Brass |
| Length | 0.960 in |
| Tube Outside Diameter | 1/2 in |
| Weight | 0.219 LB |
| EAN or UPC | 725975759042 |

