- 90° Union Elbow w/ 5/8" Male 37° JIC & 5/8" Male 37° JIC
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Fitting Type | Elbow |
| No. of Ends | 2 |
| M | 1.45 in |
| Fitting Description | 90° Union Elbow |
| I.D. | 0.484 in |
| Material | Stainless Steel |
| Fitting Angle | 90° |
| SAE Reference No. | 070201 |
| End Types 2 | JIC 37° |
| End Size | 5/8 JIC(m) |
| End Types | JIC 37° |
| Across Wrench Flats | 7/8 in |
| Tube O.D. | 5/8 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Weight | 0.62 LB |
| EAN or UPC | 725975048146 |

