- Adapter Tee for 1/4" O.D. Tubing to 1/8" Male & Female Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
| No. of Ends | 3 |
| End Size | 1/8 NPT(f), 1/8 NPT(m), 1/4 SAE(m) |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| D1 | 0.188 in |
| Fitting Angle | 90° |
| Tube O.D. | 1/4 in |
| Male Pipe Size | 1/8 in |
| N | 0.76 in |
| Material | CA360 Brass |
| Fitting Description | Adapter Tee |
| M | 0.78 in |
| Female Pipe Size | 1/8 in |
| SAE Reference No. | N/A |
| End Types | SAE 45° Flare & NPT |
| Weight | 0.063 LB |
| EAN or UPC | 639789322777 |

