- Split Flange Straight (SAE Code 62) Fitting Description
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 2.32 in Length
| Tube O.D. | 1/2 in |
| Length | 2.320 in |
| End Types | JIC 37° & Split Flange (Code 62) |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Type 2 | Flanged |
| Fitting Type | Adapter |
| SAE Reference No. | N/A |
| Material | Low Carbon Steel |
| Flange Thickness | 0.305 in |
| Overall Length | 2.32 in |
| Thread Size | 3/4-16 |
| End Type 1 | SAE |
| Fitting Description | Split Flange Straight (SAE Code 62) |
| Code | Code 62 |
| End Size | 1/2 JIC(m), 1/2 Split Flange(code 62) |
| Finish | Zinc Clear Trivalent Chromate |
| End Types 2 | JIC 37°, Split Flange (Code 62) |
| Weight | 0.25 LB |
| EAN or UPC | 725975067109 |

