- Split Flange Straight (SAE Code 62) Fitting Description
- 1 1/2 in Tube Outer Diameter
- 1 7/8-12 Thread Size 1
- 1 1/2 Thread Size 2
- 4.97 in Length
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, Split Flange (Code 62) |
| Flange Thickness | 0.495 in |
| End Type 1 | SAE |
| Material | Steel |
| Code | Code 62 |
| Overall Length | 4.97 in |
| Fitting Description | Split Flange Straight (SAE Code 62) |
| No. of Ends | 2 |
| End Types | JIC 37° & Split Flange (Code 62) |
| Fitting Type | Adapter |
| End Size | 1 1/2 JIC(m), 1 1/2 Split Flange(code62) |
| Fitting Angle | Straight |
| Length | 4.970 in |
| Tube O.D. | 1 1/2 in |
| Thread Size | 1 7/8-12 |
| End Type 2 | Flanged |
| Weight | 2.35 LB |
| EAN or UPC | 725975438992 |

