- Sleeve for 3/16" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- never push
- Never use cheater bars or extensions
- Always pull on a wrench
| End Size | 3/16 Tube |
| Fitting Angle | Straight |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Tube OD | 3/16 in |
| End Types | Tubing |
| SAE Reference No. | N/A |
| Tube Outer Diameter 1 | 3/16 in |
| Fitting Type | Sleeve |
| Material | CA360 Brass |
| Fitting Description | Sleeve |
| No. of Ends | 1 |
| Outside Dia. | 0.31 in |
| Overall Length | 0.2 in |
| Weight | 0.002 LB |
| EAN or UPC | 725975710395 |

