- Sleeve for 1/2" O.D. Tubing
applications
- Aluminum, copper and Weatherhead plastic tubing
- Pneumatic systems
- Instrumentation
- Hydraulic systems
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Material | CA360 Brass |
| Tube Outer Diameter 1 | 1/2 in |
| Fitting Type | Sleeve |
| No. of Ends | 1 |
| Overall Length | 0.3 in |
| Outside Dia. | 0.62 in |
| End Types | Tubing |
| Tube OD | 1/2 in |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| End Size | 1/2 Tube |
| Fitting Description | Sleeve |
| Weight | 0.006 LB |
| EAN or UPC | 725975722374 |

