- Nut for 3/16 O.D. Tubing
applications
- Oil, air, water and lubrication systems
- Aluminum and copper tubing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Easy to assemble
- No flaring
- Two-piece construction
- Operating pressure of 500 psi
compliances
- 0
caution
- Do not run Worm Gear units over 200 °F.
| Tube O.D. | 3/16 in |
| Style | Standard Nut |
| Application | Oil, Air, Water & Lubrication Systems |
| Overall Length | 0.53 in |
| End Types | Threaded Sleeve |
| Hex Size | 7/16 in |
| End Size | 3/16 Threaded Sleeve(m) |
| No. of Ends | 1 |
| Type | Threaded Sleeve |
| Fitting Description | Nut |
| Fitting Angle | Straight |
| Material | CA360 Brass |
| Tube OD | 3/16 in |
| SAE Reference No. | N/A |
| Tube Size | 3/16 in |
| Weight | 0.011 LB |
| EAN or UPC | 725975766484 |

