- Nut for 1/4 O.D. Tubing
applications
- Oil, air, water and lubrication systems
- Aluminum and copper tubing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Easy to assemble
- No flaring
- Two-piece construction
- Operating pressure of 500 psi
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| End Size | 1/4 Threaded Sleeve(m) |
| End Types | Threaded Sleeve |
| Hex Size | 1/2 in |
| SAE Reference No. | N/A |
| Tube OD | 1/4 in |
| Material | CA360 Brass |
| Type | Threaded Sleeve |
| Overall Length | 0.56 in |
| Application | Oil, Air, Water & Lubrication Systems |
| Fitting Description | Nut |
| Tube O.D. | 1/4 in |
| Style | Standard Nut |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 725975745168 |

