- Nut for 5/16 O.D. Tubing
applications
- Oil, air, water and lubrication systems
- Aluminum and copper tubing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Easy to assemble
- No flaring
- Two-piece construction
- Operating pressure of 250 psi
compliances
- 0
caution
- Contains natural rubber latex, which may cause allergic reactions
- Safe use by or on latex sensitive individuals has not been established
| End Types | Threaded Sleeve |
| End Size | 5/16 Threaded Sleeve(m) |
| Fitting Angle | Straight |
| Tube O.D. | 5/16 in |
| Material | CA360 Brass |
| No. of Ends | 1 |
| Overall Length | 0.61 in |
| Hex Size | 9/16 in |
| Application | Oil, Air, Water & Lubrication Systems |
| Fitting Description | Nut |
| Weight | 0.018 LB |

