- Nut for use w/ 3/16" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Overall Length | 0.38 in |
| Fitting Description | Nut |
| End Types | Tubing |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| No. of Ends | 1 |
| Hex Size | 7/16 in |
| Tube OD | 3/16 in |
| Style | Standard Nut |
| Tube Outer Diameter 1 | 3/16 in |
| End Size | 3/16 Tube |
| Type | Selfalign® |
| Fitting Type | Nut |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Material | CA360 Brass |
| Weight | 0.01 LB |
| EAN or UPC | 725975719800 |

