- Nut for use w/ 1/8" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Type | Compression |
| Tube OD | 1/8 in |
| No. of Ends | 1 |
| Material | CA360 Brass |
| Tube Outer Diameter 1 | 1/8 in |
| SAE Reference No. | 060110 |
| Fitting Angle | Straight |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| End Types | Tubing |
| Fitting Description | Nut |
| Fitting Type | Nut |
| Style | Standard Nut |
| End Size | 1/8 Tube |
| Overall Length | 0.38 in |
| Hex Size | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975703939 |

