- Male Connector for 3/16 O.D. Tubing to 1/8" Male Pipe Thread
applications
- Oil, air, water and lubrication systems
- Aluminum and copper tubing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Easy to assemble
- No flaring
- Two-piece construction
- Operating pressure of 500 psi
compliances
- 0
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| End Size | 1/8 NPT(m), 3/16 Threaded Sleeve(f) |
| End Types | Threaded Sleeve & NPT |
| Overall Length | 0.69 in |
| Male Pipe Thread | 1/8 in |
| Tube O.D. | 3/16 in |
| Hex Size | 7/16 in |
| Tube OD | 3/16 in |
| Type | Threaded Sleeve |
| Material | CA360 Brass |
| Fitting Description | Male Connector |
| Style | Straight Male |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Application | Oil, Air, Water & Lubrication Systems |
| Weight | 0.018 LB |
| EAN or UPC | 725975770689 |

