- Union Fitting Description
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 0.79 in Length
| Fitting Type | Adapter |
| Material | Brass |
| Temperature Range [Max] | 250 °F |
| Finish | Brass |
| Tube Outside Diameter | 1/4 in |
| Type | Selfalign |
| End Type 1 | Line/Hose/Tube |
| Thread Sealant | No |
| No. of Ends | 2 |
| Temperature Range [Min] | -65 °F |
| Fitting Description | Union |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 0.438 in |
| Height | 1/2 in |
| Fitting Angle | Straight |
| Series | 621 |
| Length | 0.790 in |
| Weight | 0.034 LB |
| EAN or UPC | 725975033210 |

